Beli pipe saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Gergaji Reciprocating
    Mulai

    Rp1.199.900

    KRISBOW Gergaji Reciprocating
    atribut:
    • Max Cutting Wood (mm): 90
    • Max Cutting Steel (mm): 90 (Pipe/Tube)
    • Stroke (mm): 30
    • Input Power (W/V/Hz): 590/220/50
    • Dimensions (LxWxH) (cm): 66.5x15.5x34
    • No Load Speed (rpm): 0-2300
  2. ASADA Pipe Cutting Blade
    Mulai

    Rp3.199.900

    ASADA Pipe Cutting Blade
    atribut:
    • Size: 320 x 6/8 mountain
    • Performance (A): up to 200
    • Suitable Model: 165S/200SP
  3. SHOWA Nitrile Long Sleeve Gloves (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    SHOWA Nitrile Long Sleeve Gloves (Sarung Tangan)
    Deskripsi:
    -Seamless, integrated nitrile long gloves.-Supporting to shoulders, they are excellent in durability.-Finger tips are reinforced with fourfold coating.
    atribut:
    • Color: Blue
    • Total Length: 65.0cm
    • Thickness: Approx 1.0mm
    • Back Material: Polyester, Cotton
    • Front Materials: Nitrile Rubber (NBR)
  4. HQ Gate Valve Brass Class 125 Screwed End (Katup)
    Mulai

    Rp159.900

  5. HOUSE BM Pipe Saw Hyper 300
    Mulai

    Rp529.900

    HOUSE BM Pipe Saw Hyper 300
    Deskripsi:
    -The saw blade part has a chip pocket(groove)for reducing burr, making it excellent for chip removal.-PVC pipes, lead pipes, etc.
    atribut:
    • Blade length: 300mm
    • Total Length: 490mm
    • Blade Materials: Steel
    • Handle Materials: Elastomer Plastic
  6. Fenix LED Flashlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Fenix LED Flashlight
    Deskripsi:
    The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
  7. Dell Vostro Laptop
    Mulai

    Rp31.999.900

    Dell Vostro Laptop
    atribut:
    • Screen Size (inch): 14
    • Processor: Intel Core i5 1135G7
    • RAM (Gb): 4
    • Memory Capacity SSD (GB): 256
    • VGA: Intel Iris Xe Graphics
    • Operation System: Windows 10 Profesional
  8. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  9. Kenko Lakban OPP Blue Core (Isolasi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp92.900

    Kenko Lakban OPP Blue Core (Isolasi)
    atribut:
    • Width (mm): 48
  10. ASADA A/C Pressure Regulator Manifold Kit (Regulator Tekanan Ac)
    Mulai

    Rp5.899.900

    ASADA A/C Pressure Regulator Manifold Kit (Regulator Tekanan Ac)
    Deskripsi:
    -Forged aluminum body that is excellent in strength and durability.-With built-in sight glass, checking flow of refrigerant and the state of refrigerant during filling and recovery are possible. -Manifold AF main body-1/4 charging hose 92cmx3-Case
    atribut:
    • Gauge Diameter (mm): 80
    • Material: Aluminium, Brass, Resin
    • Connector Diameter: 5/16 flare (UNF1/2-20 mountain)
    • High Pressure Gauge (MPa): -0.1 to 5.5
    • Included Accessories: Case
    • Low Pressure Compound Meter (MPa): -0.1 to 3.5
    • Set Content: Ball valve type manifold body, 5/16 charging hose 92cm x 3, case
  11. ASADA Tapered Pipe Thread Chaser (Mata Senai Pipa)
    Mulai

    Rp4.499.900

    ASADA Tapered Pipe Thread Chaser (Mata Senai Pipa)
    Deskripsi:
    Taper screw for water / gas pipe
    atribut:
    • Material: Special steel
    • Fit: Die head / auto (beaver, astronic)
    • Size: 2 1 / 2-4 \"
    • Number of Mountains: 11
    • Weight (g/set): 820
    • TRUSCO Number: 279-9405
  12. Makita Recipro Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

  13. ASADA Beaver Pipe Threading Machine
    Mulai

    Rp50.999.900

    ASADA Beaver Pipe Threading Machine
    atribut:
    • Voltage (V): 220-240
Daftar Harga pipe saw Terbaru October 2026
ASADA Pipe Saw (Gergaji Pipa)Rp12.999.900
KRISBOW Gergaji ReciprocatingRp1.199.900
ASADA Pipe Cutting BladeRp3.199.900
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
SHOWA Nitrile Long Sleeve Gloves (Sarung Tangan)Rp299.900
HQ Gate Valve Brass Class 125 Screwed End (Katup)Rp159.900
HOUSE BM Pipe Saw Hyper 300Rp529.900
DEWALT Reciprocating SawRp3.899.900
Fenix LED FlashlightRp449.900
Makita Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp3.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)